Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 10

Item #: 251154
Cat #: MNG10-10FFBX
UPC: 051128589885
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

Overview

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
3M™ Scotchlok™ Flanged Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128589885, MNG10-10FFBX

Specifications

Size: 10
Volts AC: 600
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)