Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 6

Item #: 359619
Cat #: MNG14-6FFB/SX
UPC: 051128589724
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Fork, Nylon Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

Overview

Flanged Fork, Nylon Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Flanged Small Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589724, MNG14-6FFB/SX

Specifications

Size: 6
Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Size: 6
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Nylon

Customer Reviews

No reviews for this product
(0)