Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10
Item #:
83789
Cat #:
MV14-10FBX
UPC:
051128587485
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
Overview
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
3M™ Scotchlok Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587485, MV14-10FBX
Specifications
Color: | Blue |
Material: | Vinyl |
Stud Size: | #10 |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Stud Size: | #10 |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)