Nylon Insulated Flanged Fork Terminals

17 Found
3M

Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 8

Item #: 402216
CAT #: MNG10-8FFBX
UPC: 051128589878
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 10

Item #: 251154
CAT #: MNG10-10FFBX
UPC: 051128589885
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Item #: 291769
CAT #: PN14-10FF-C
UPC: 074983806102
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 8

Item #: 402206
CAT #: MNG14-8FFBX
UPC: 051128589731
Sign In or Register to view pricing and more.
3M

Nylon Insulated, Wire Range: 12 - 10

Item #: 251147
CAT #: MNG10-10FFBK
UPC: 054007020370
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 6

Item #: 359619
CAT #: MNG14-6FFB/SX
UPC: 051128589724
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Item #: 517218
CAT #: PN14-8FF-M
UPC: 074983806096
Sign In or Register to view pricing and more.
Thomas & Betts

Fork Terminal, Nylon Insulated

Item #: 261046
CAT #: RB14-6FS
UPC: 786210804040
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 8

Item #: 947465
CAT #: MNG10-8FFBK
UPC: 054007020363
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 8

Item #: 947434
CAT #: MNG14-8FFBK
UPC: 054007016304
Sign In or Register to view pricing and more.
3M

Nylon Insulated, Wire Range: 16 - 14

Item #: 947432
CAT #: MNG14-6FFBK
UPC: 054007016298
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Item #: 943420
CAT #: PN18-6FF-3K
UPC: 074983806737
Sign In or Register to view pricing and more.
Tyco Electronics

PIDG SPDFLG

Item #: 479100
CAT #: 322777
UPC: 741149031745
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Item #: 1342962
CAT #: PN18-10FF-M
UPC:
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Item #: 102692
CAT #: PN14-10FF-M
UPC:
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Item #: 229395
CAT #: PN18-10FF-C
UPC:
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 8

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 50/PK
Item #: 402216
CAT #: MNG10-8FFBX
UPC: 051128589878
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 10

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
Item #: 251154
CAT #: MNG10-10FFBX
UPC: 051128589885
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Flanged Fork Terminal, nylon insulated, 18 - 14 AWG, #10 stud size, standard package.
Item #: 291769
CAT #: PN14-10FF-C
UPC: 074983806102
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 8

Flanged Fork, Nylon Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 500/PK
Item #: 402206
CAT #: MNG14-8FFBX
UPC: 051128589731
Sign In or Register to view pricing and more.
3M

Nylon Insulated, Wire Range: 12 - 10

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10
Item #: 251147
CAT #: MNG10-10FFBK
UPC: 054007020370
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 6

Flanged Fork, Nylon Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK
Item #: 359619
CAT #: MNG14-6FFB/SX
UPC: 051128589724
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Flanged Fork Terminal, nylon insulated, 18 - 14 AWG, #8 stud size, bulk package.
Item #: 517218
CAT #: PN14-8FF-M
UPC: 074983806096
Sign In or Register to view pricing and more.
Thomas & Betts

Fork Terminal, Nylon Insulated

Nylon Insulated Fork Terminal with Flanged Tongue, Length .74 Inches, Width .28 Inches, Maximum Insulation .162, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Item #: 261046
CAT #: RB14-6FS
UPC: 786210804040
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 8

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
Item #: 947465
CAT #: MNG10-8FFBK
UPC: 054007020363
Sign In or Register to view pricing and more.
3M

Flanged Fork, Nylon Insulated, WR: 16 - 14, Stud Size: 8

Flanged Fork, Nylon Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 1000/PK
Item #: 947434
CAT #: MNG14-8FFBK
UPC: 054007016304
Sign In or Register to view pricing and more.
3M

Nylon Insulated, Wire Range: 16 - 14

Flanged Fork, Nylon Insulated, Wire Range: 16 - 14
Item #: 947432
CAT #: MNG14-6FFBK
UPC: 054007016298
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Flanged Fork Terminal, nylon insulated, metal insulation grip sleeve, 22 - 18 AWG wire range, #6 stud size.
Item #: 943420
CAT #: PN18-6FF-3K
UPC: 074983806737
Sign In or Register to view pricing and more.
Tyco Electronics

PIDG SPDFLG

ASI 322777 PIDG SPDFLG
Item #: 479100
CAT #: 322777
UPC: 741149031745
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Flanged Fork Terminal, nylon insulated, 22 - 16 AWG, #10 stud size, bulk package.
Item #: 1342962
CAT #: PN18-10FF-M
UPC:
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Flanged Fork Terminal, nylon insulated, 18 - 14 AWG, #10 stud size, bulk package.
Item #: 102692
CAT #: PN14-10FF-M
UPC:
Sign In or Register to view pricing and more.
Panduit

Flanged Fork Terminal, nylon insulated,

Flanged Fork Terminal, nylon insulated, 22 - 16 AWG, #10 stud size, standard package.
Item #: 229395
CAT #: PN18-10FF-C
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found