Locking Fork Terminal, Nylon, 18 - 14 AWG, #10 Stud Size, Blue
Item #:
263617
Cat #:
PN14-10LF-M
UPC:
074983800971
Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork Terminal, Nylon Insulated, 18 - 14 AWG, #10 Stud Size, Blue, 1000 Pack
Overview
Locking Fork Terminal, Nylon Insulated, 18 - 14 AWG, #10 Stud Size, Blue, 1000 Pack
Also known as: 074983800971, PN14-10LF-M
Specifications
Width: | 2 in |
Color: | Gray |
Height: | 4 in |
Length: | 6 ft |
Width: | 2 in |
Height: | 4 in |
Color: | Gray |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)