Locking Fork, Heat Shrink, WR: 16 - 14, Stud Size: 8

Item #: 477971
Cat #: MH14-8FLX
UPC: 051128590942
Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK

Overview

Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK
3M™ Scotchlok™ Color-Coded Heat Shrink Locking Fork terminal has a spring-like tongue to securely lock around the stud. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128590942, MH14-8FLX

Specifications

Size: 8
Material: Polyolefin
Size: 8
Material: Polyolefin

Customer Reviews

No reviews for this product
(0)