Locking Fork, Heat Shrink, WR: 16 - 14, Stud Size: 6
Item #:
496493
Cat #:
MH14-6FLX
UPC:
051128588994
Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 25/PK
Overview
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 25/PK
3M™ Scotchlok™ Heat Shrink Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. This versatile terminal has a brazed-seam barrel that is covered by a see-through, pre-insulated transparent tubing to provide seal resistance to water, salt and other contaminants when crimped and shrunk. The heat shrink tubing offers better pullout strength and strain relief when shrunk. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588994, MH14-6FLX
Specifications
Size: | 6 |
Material: | Polyolefin |
Size: | 6 |
Material: | Polyolefin |
Customer Reviews
No reviews for this product
(0)