This product has been discontinued.
Fork Terminal, Non-Insulated, 18 - 14 AWG, # 6 Stud, 100/PK
Item #:
100027
Cat #:
P14-6F-C
UPC:
074983805082
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Non-Insulated, 18 - 14 AWG, # 6 Stud, 100/PK
Overview
Fork Terminal, Non-Insulated, 18 - 14 AWG, # 6 Stud, 100/PK
Fork Terminal, Non-Insulated, 18 - 14 American Wire Gauge (AWG), No. 6 Stud Size. Fork design provides for fast and easy installation. without the need to remove fastener. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Standard Package.
Also known as: 074983805082, P14-6F-C
Specifications
Color: | Metallic |
Allowable Gauge Range: | 18 - 14 |
Color: | Metallic |
Allowable Gauge Range: | 18 - 14 |
Customer Reviews
No reviews for this product
(0)