UNINS FORK TERM 12-10 BOLT 1/4 IN

Item #: 16363
Cat #: C10-14F
UPC: 786210803500
Sign In or Register to view pricing and more.
Documents & Guides
Non-Insulated Fork Terminal, Length .98 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated

Overview

Non-Insulated Fork Terminal, Length .98 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated
Also known as: 786210803500, C10-14F

Specifications

Color: Metallic
Material: Copper
Size: 1/4
Allowable Gauge Range: 12 - 10
Color: Metallic
Size: 1/4
Material: Copper
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)