Non-Insulated Standard Fork Terminals
95 Found
Panduit
Fork Terminal, Non-Insulated, 12 - 10 AWG, # 10 Stud Size, 50/PK
Item #: 58067
CAT #: P10-10F-L
UPC: 074983805204
Sign In or Register to view pricing and more.
Thomas & Betts
Fork Terminal, Non-Insulated, 22 - 16 AWG, #10 Bolt Hole, Copper
Item #: 17733
CAT #: A18-10F
UPC: 786210803036
Sign In or Register to view pricing and more.
Thomas & Betts
UNINS FORK TERM 12-10 No10 META
Item #: 16411
CAT #: C10-10F
UPC: 786210803487
Sign In or Register to view pricing and more.
Thomas & Betts
Non-ins Lkg Fork Term, 18-14, #6, Metall
Item #: 280985
CAT #: B14-6FL
UPC: 786210806693
Sign In or Register to view pricing and more.
3M
Standard Fork, Non-Insulated, WR: 16 - 14, Stud Size: 10
Item #: 437100
CAT #: M14-10FX
UPC: 051128586648
Sign In or Register to view pricing and more.
Panduit
Fork Terminal, Non-Insulated, 16 - 14 AWG, Stud: #10, Copper
Item #: 58107
CAT #: P14-10F-C
UPC: 074983805129
Sign In or Register to view pricing and more.
Thomas & Betts
Non-ins Fork Term, 18-14, 10, Metallic
Item #: 16786
CAT #: B14-10F
UPC: 786210803258
Sign In or Register to view pricing and more.
Thomas & Betts
Fork Terminal, Non-Insulated, 18 - 14 AWG, # 6 Bolt Hole, 100/Pk
Item #: 16858
CAT #: B14-6F
UPC: 786210803166
Sign In or Register to view pricing and more.
Panduit
Fork Terminal, non-insulated, 18 - 14 AW
Item #: 713417
CAT #: P14-6F-M
UPC: 074983805099
Sign In or Register to view pricing and more.
Thomas & Betts
Fork Terminal, Non-Insulated, 18 - 14 AWG, Bolt Size: #10, Copper
Item #: 233167
CAT #: B115
UPC: 786210809540
Sign In or Register to view pricing and more.
Thomas & Betts
Non-ins Fork Term, 12-10, #8, Metallic
Item #: 16446
CAT #: C10-8F
UPC: 786210803456
Sign In or Register to view pricing and more.
Panduit
Fork Terminal, Non-Insulated, 26 - 22 AWG, #6 Stud, Copper
Item #: 579226
CAT #: P22-6F-C
UPC: 074983890460
Sign In or Register to view pricing and more.
Tyco Electronics
Fork Terminal, Non-Insulated, 12 - 10 AWG, #10 Stud Size, Bronze
Item #: 834915
CAT #: 53836-2
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics
Spade Fork Terminal, Non-Insulated, 12 - 10 AWG
Item #: 860760
CAT #: 41495
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics
ELECTRO-TAP 20-18 AWG RUN&TAP
Item #: 834907
CAT #: 53834-2
UPC:
Sign In or Register to view pricing and more.
Panduit
Stronghold Fork Terminal, non-insulated,
Item #: 328133
CAT #: E18-8FB-L
UPC:
Sign In or Register to view pricing and more.
Panduit
Fork Terminal, Non-Insulated, 12 - 10 AWG, # 10 Stud Size, 50/PK
Fork Terminal, Non-Insulated, 12 - 10 AWG, # 10 Stud Size, 50/PK
Item #: 58067
CAT #: P10-10F-L
UPC: 074983805204
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Thomas & Betts
Fork Terminal, Non-Insulated, 22 - 16 AWG, #10 Bolt Hole, Copper
Fork Terminal, Non-Insulated, 22 - 16 AWG, #10 Bolt Hole, Material/Finish: Copper/Tin
Item #: 17733
CAT #: A18-10F
UPC: 786210803036
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Thomas & Betts
UNINS FORK TERM 12-10 No10 META
Non-Insulated Fork Terminal, Length .82 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated
Item #: 16411
CAT #: C10-10F
UPC: 786210803487
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Thomas & Betts
Non-ins Lkg Fork Term, 18-14, #6, Metall
Non-ins Lkg Fork Term, 18-14, #6, Metall
Item #: 280985
CAT #: B14-6FL
UPC: 786210806693
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
3M
Standard Fork, Non-Insulated, WR: 16 - 14, Stud Size: 10
Standard Fork, Non-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Metallic, 100/PK
Item #: 437100
CAT #: M14-10FX
UPC: 051128586648
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Panduit
Fork Terminal, Non-Insulated, 16 - 14 AWG, Stud: #10, Copper
Fork Terminal, Non-Insulated, 16 - 14 AWG, Stud: #10, Material: Copper, Package of 100 Each.
Item #: 58107
CAT #: P14-10F-C
UPC: 074983805129
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Thomas & Betts
Non-ins Fork Term, 18-14, 10, Metallic
Non-ins Fork Term, 18-14, 10, Metallic
Item #: 16786
CAT #: B14-10F
UPC: 786210803258
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Thomas & Betts
Fork Terminal, Non-Insulated, 18 - 14 AWG, # 6 Bolt Hole, 100/Pk
Fork Terminal, Non-Insulated, 18 - 14 AWG Copper, No. 6 Bolt Hole, 100 per Pack
Item #: 16858
CAT #: B14-6F
UPC: 786210803166
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Panduit
Fork Terminal, non-insulated, 18 - 14 AW
Fork Terminal, non-insulated, 18- 14 AWG, #6 stud size, bulk package.
Item #: 713417
CAT #: P14-6F-M
UPC: 074983805099
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Thomas & Betts
Fork Terminal, Non-Insulated, 18 - 14 AWG, Bolt Size: #10, Copper
Fork Terminal, Non-Insulated, 18 - 14 AWG, Bolt Size: #10, Material: Copper, Order of 1 Each = Package of 1000 Each.
Item #: 233167
CAT #: B115
UPC: 786210809540
Category:
Non-Insulated Standard Fork Terminals
Made in USA
Sign In or Register to view pricing and more.
Thomas & Betts
Non-ins Fork Term, 12-10, #8, Metallic
Non-ins Fork Term, 12-10, #8, Metallic
Item #: 16446
CAT #: C10-8F
UPC: 786210803456
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Panduit
Fork Terminal, Non-Insulated, 26 - 22 AWG, #6 Stud, Copper
Fork Terminal, Non-Insulated, 26 - 22 AWG, #8 Stud, Material: Copper, Package of 100 Each.
Item #: 579226
CAT #: P22-6F-C
UPC: 074983890460
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Tyco Electronics
Fork Terminal, Non-Insulated, 12 - 10 AWG, #10 Stud Size, Bronze
Fork Terminal, Non-Insulated, 12 - 10 AWG, #10 Stud Size, Material: Bronze
Item #: 834915
CAT #: 53836-2
UPC:
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Tyco Electronics
Spade Fork Terminal, Non-Insulated, 12 - 10 AWG
Spade Fork Terminal, Non-Insulated, 12 - 10 AWG, Brass/Tin
Item #: 860760
CAT #: 41495
UPC:
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Tyco Electronics
ELECTRO-TAP 20-18 AWG RUN&TAP
ELECTRO-TAP 20-18 AWG RUN&TAP
Item #: 834907
CAT #: 53834-2
UPC:
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.
Panduit
Stronghold Fork Terminal, non-insulated,
StrongHold™ Fork Terminal, Non-Insulated, 22 - 18 AWG, #8 Stud Size.
Item #: 328133
CAT #: E18-8FB-L
UPC:
Category:
Non-Insulated Standard Fork Terminals
Sign In or Register to view pricing and more.