StrongholdForkTerm,VylInsul,22,PK50

Item #: 328151
Cat #: EV18-8FB-L
UPC: 074983280322
Sign In or Register to view pricing and more.
Documents & Guides
StrongHoldÖ Fork Terminal, vinyl insulated, 22 - 18 AWG, #8 Stud Size.

Overview

StrongHoldÖ Fork Terminal, vinyl insulated, 22 - 18 AWG, #8 Stud Size.
Also known as: 074983280322, EV18-8FB-L

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl

Customer Reviews

No reviews for this product
(0)