Fork Terminals

1,152 Found
Panduit

Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

Item #: 328111
CAT #: EV10-10FB-Q
UPC: 074983280209
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 29793
CAT #: BFV10-10Q
UPC: 051128599877
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow

Item #: 1744
CAT #: PV10-10F-L
UPC: 074983804146
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8

Item #: 250251
CAT #: BFV10-8Q
UPC: 051128599891
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl insulated, 16 - 14 AWG

Item #: 328142
CAT #: EV14-8FB-L
UPC: 074983280292
Sign In or Register to view pricing and more.
Panduit

Stronghold Fork Terminal, vinyl insulate

Item #: 328108
CAT #: EV10-6FB-Q
UPC: 074983280186
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 12-10 AWG, #8 Stud, Yellow

Item #: 328110
CAT #: EV10-8FB-Q
UPC: 074983280193
Sign In or Register to view pricing and more.
Thomas & Betts

Fork Terminal, Nylon Insulated, 12-10 AWG, #10 Bolt, Yellow

Item #: 13488
CAT #: RC10-10F
UPC: 786210804392
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud, Yellow

Item #: 1780
CAT #: PV10-8F-L
UPC: 074983804122
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 418416
CAT #: BFV14-8Q
UPC: 051128599921
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 18-14 AWG. #8 Stud, Blue

Item #: 1846
CAT #: PV14-8F-C
UPC: 074983804085
Sign In or Register to view pricing and more.
Panduit

StrongholdForkTerm,VylInsul,16,PK50

Item #: 328144
CAT #: EV14-10FB-L
UPC: 074983280308
Sign In or Register to view pricing and more.
Panduit

Stronghold Locking Fork Terminal, vinyl

Item #: 328176
CAT #: EV10-10LFB-Q
UPC: 074983280414
Sign In or Register to view pricing and more.
Panduit

StrongholdForkTerm,VylInsul,22,PK50

Item #: 328151
CAT #: EV18-8FB-L
UPC: 074983280322
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 419169
CAT #: BFV14-10Q
UPC: 051128599907
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Nylon Insulated, 12- 10 AWG

Item #: 3059
CAT #: PN10-10F-L
UPC: 074983803200
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow, Package of 25 Each.
Item #: 328111
CAT #: EV10-10FB-Q
UPC: 074983280209
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK
Item #: 29793
CAT #: BFV10-10Q
UPC: 051128599877
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow

Spade Terminal, Vinyl Insulated, #10 Fork, 12-10 AWG, Yellow, Package of 50 Each.
Item #: 1744
CAT #: PV10-10F-L
UPC: 074983804146
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8

Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK
Item #: 250251
CAT #: BFV10-8Q
UPC: 051128599891
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl insulated, 16 - 14 AWG

Fork Terminal, Vinyl insulated, 16 - 14 AWG, #8 Stud Size, Pack of 50
Item #: 328142
CAT #: EV14-8FB-L
UPC: 074983280292
Sign In or Register to view pricing and more.
Panduit

Stronghold Fork Terminal, vinyl insulate

StrongHold™ Fork Terminal, vinyl insulated, 12 - 10 AWG, #6 Stud Size.
Item #: 328108
CAT #: EV10-6FB-Q
UPC: 074983280186
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 12-10 AWG, #8 Stud, Yellow

Fork Terminal, Vinyl Insulated, 12-10 AWG, #8 Stud, Yellow, Package of 25 Each.
Item #: 328110
CAT #: EV10-8FB-Q
UPC: 074983280193
Sign In or Register to view pricing and more.
Thomas & Betts

Fork Terminal, Nylon Insulated, 12-10 AWG, #10 Bolt, Yellow

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. ***Package of 50.***
Item #: 13488
CAT #: RC10-10F
UPC: 786210804392
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud, Yellow

Fork Terminal, Vinyl Insulated, 12 to 10 AWG. #8 Stud, Yellow, Package of 50 Each.
Item #: 1780
CAT #: PV10-8F-L
UPC: 074983804122
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK
Item #: 418416
CAT #: BFV14-8Q
UPC: 051128599921
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Vinyl Insulated, 18-14 AWG. #8 Stud, Blue

Fork Terminal, Vinyl Insulated, 18 to 14 AWG. #8 Stud, Blue
Item #: 1846
CAT #: PV14-8F-C
UPC: 074983804085
Sign In or Register to view pricing and more.
Panduit

StrongholdForkTerm,VylInsul,16,PK50

StrongHoldÖ Fork Terminal, vinyl insulated, 16 - 14 AWG, #10 Stud Size.
Item #: 328144
CAT #: EV14-10FB-L
UPC: 074983280308
Sign In or Register to view pricing and more.
Panduit

Stronghold Locking Fork Terminal, vinyl

StrongHold™ Locking Fork Terminal, vinyl insulated, 12 - 10 AWG, #10 Stud Size.
Item #: 328176
CAT #: EV10-10LFB-Q
UPC: 074983280414
Sign In or Register to view pricing and more.
Panduit

StrongholdForkTerm,VylInsul,22,PK50

StrongHoldÖ Fork Terminal, vinyl insulated, 22 - 18 AWG, #8 Stud Size.
Item #: 328151
CAT #: EV18-8FB-L
UPC: 074983280322
Sign In or Register to view pricing and more.
3M

Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK
Item #: 419169
CAT #: BFV14-10Q
UPC: 051128599907
Sign In or Register to view pricing and more.
Panduit

Fork Terminal, Nylon Insulated, 12- 10 AWG

Fork Terminal, Nylon Insulated, 12- 10 AWG, #10 Stud Size
Item #: 3059
CAT #: PN10-10F-L
UPC: 074983803200
Sign In or Register to view pricing and more.
Page 1 of 72
1,152 Items found