Pin Terminals - Non-Insulated, Max Solid 3, Max Stranded: 2

Item #: 144288
Cat #: SC0020
UPC: 054007146711
Sign In or Register to view pricing and more.
Documents & Guides
Pin Terminals, Non-Insulated, Maximum Solid: 3, Maximum Stranded: 2, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV

Overview

Pin Terminals, Non-Insulated, Maximum Solid: 3, Maximum Stranded: 2, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV
3M™ SC Stem Connector is uesd when connector cable to an overhead line. The connector features a tin-plated aluminum bareel for installation on either copper or aluminum cable conductors. It is rated for 35 kV voltage applications.
Also known as: 054007146711, SC0020

Specifications

Color: Metallic
Material: Aluminum
Allowable Gauge Range: 2/0 - 3/0
Color: Metallic
Allowable Gauge Range: 2/0 - 3/0
Material: Aluminum

Customer Reviews

No reviews for this product
(0)