Non-Insulated Pin Terminals

47 Found
3M

Pin Terminals, Non-Insulated

Item #: 251992
CAT #: SC0040
UPC: 054007146971
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated

Item #: 83801
CAT #: SC0001
UPC: 054007146551
Sign In or Register to view pricing and more.
Tyco Electronics

III+ SKT 18-14 TIN LP

Item #: 1381450
CAT #: 66601-9
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics

VAL-U-LOK SKT PHBZ AU 22-26AWG

Item #: 1381462
CAT #: 794958-4
UPC:
Sign In or Register to view pricing and more.
LADD Industries

0460-202-16141

Item #: 255454
CAT #: 0460-202-16141
UPC:
Sign In or Register to view pricing and more.
LADD Industries

0462-201-16141

Item #: 255496
CAT #: 0462-201-16141
UPC:
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated, Max Solid 2/0, Max Stranded: 1/0

Item #: 229467
CAT #: SC0010
UPC: 054007146636
Sign In or Register to view pricing and more.
Tyco Electronics

FFC RCPT CONTACT STD PRESSURE

Item #: 1571462
CAT #: 2-487406-2
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

TB PC600 KEY PIN

Item #: 54422
CAT #: PC600
UPC: 786210836638
Sign In or Register to view pricing and more.
Panduit

Pin Terminal, Non-Insulated, 16 - 14 AWG

Item #: 296063
CAT #: P14-P47-M
UPC: 074983812301
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated, Max Solid 2, Max Stranded: 4

Item #: 102638
CAT #: SC0002
UPC: 054007146483
Sign In or Register to view pricing and more.
NSI Tork

Bi Metallic Pin Terminal, 6 AWG

Item #: 666588
CAT #: PT6
UPC: 662381033000
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated, Max Solid 3, Max Stranded: 2

Item #: 144288
CAT #: SC0020
UPC: 054007146711
Sign In or Register to view pricing and more.
Tyco Electronics

FFC Contact, Pin Type, 2 Amp

Item #: 1391435
CAT #: 88117-9
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics

Pin Contact, Nickel Plate, 0 - 24A, 18 - 20 AWG

Item #: 526826
CAT #: 1924463-3
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics

Receptacle Test Point Socket

Item #: 717822
CAT #: 60789-8
UPC:
Sign In or Register to view pricing and more.
3M

Pin Terminals, Non-Insulated

Pin Terminals, Non-Insulated, Maximum Solid: 4, Factory crimped and sealed copper pin, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV
Item #: 251992
CAT #: SC0040
UPC: 054007146971
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated

Pin Terminals, Non-Insulated, Maximum Solid: #1 plus 1/0, Maximum Stranded: #2 plus #1, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV
Item #: 83801
CAT #: SC0001
UPC: 054007146551
Sign In or Register to view pricing and more.
Tyco Electronics

III+ SKT 18-14 TIN LP

III+ SKT 18-14 TIN LP
Item #: 1381450
CAT #: 66601-9
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics

VAL-U-LOK SKT PHBZ AU 22-26AWG

VAL-U-LOK SKT PHBZ AU 22-26AWG
Item #: 1381462
CAT #: 794958-4
UPC:
Sign In or Register to view pricing and more.
LADD Industries

0460-202-16141

0460-202-16141
Item #: 255454
CAT #: 0460-202-16141
UPC:
Sign In or Register to view pricing and more.
LADD Industries

0462-201-16141

LADD 0462-201-16141
Item #: 255496
CAT #: 0462-201-16141
UPC:
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated, Max Solid 2/0, Max Stranded: 1/0

Pin Terminals, Non-Insulated, Maximum Solid: 2/0, Maximum Stranded: 1/0, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV
Item #: 229467
CAT #: SC0010
UPC: 054007146636
Sign In or Register to view pricing and more.
Tyco Electronics

FFC RCPT CONTACT STD PRESSURE

FFC RCPT CONTACT STD PRESSURE
Item #: 1571462
CAT #: 2-487406-2
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

TB PC600 KEY PIN

TB PC600 KEY PIN
Item #: 54422
CAT #: PC600
UPC: 786210836638
Sign In or Register to view pricing and more.
Panduit

Pin Terminal, Non-Insulated, 16 - 14 AWG

Pin Terminal, Non-Insulated, 16 - 14 AWG, .49" Pin Length
Item #: 296063
CAT #: P14-P47-M
UPC: 074983812301
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated, Max Solid 2, Max Stranded: 4

Pin Terminals, Non-Insulated, Maximum Solid: 2, Maximum Stranded: 4, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV
Item #: 102638
CAT #: SC0002
UPC: 054007146483
Sign In or Register to view pricing and more.
NSI Tork

Bi Metallic Pin Terminal, 6 AWG

Bi Metallic Pin Terminal, 6 AWG Wire Size, Aluminum, Tin Plated Stranded Cooper Pin
Item #: 666588
CAT #: PT6
UPC: 662381033000
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated, Max Solid 3, Max Stranded: 2

Pin Terminals, Non-Insulated, Maximum Solid: 3, Maximum Stranded: 2, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV
Item #: 144288
CAT #: SC0020
UPC: 054007146711
Sign In or Register to view pricing and more.
Tyco Electronics

FFC Contact, Pin Type, 2 Amp

FFC Contact, Pin Type, 2 Amp, Cable-to-Cable Connector System
Item #: 1391435
CAT #: 88117-9
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics

Pin Contact, Nickel Plate, 0 - 24A, 18 - 20 AWG

Pin Contact, Nickel Plate, 0 - 24A, 18 - 20 AWG, 4000 Pack
Item #: 526826
CAT #: 1924463-3
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics

Receptacle Test Point Socket

Receptacle Test Point Socket, PCB Hole Diameter 3.68 mm [.145 in], Mating Pin Diameter .058 in
Item #: 717822
CAT #: 60789-8
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
47 Items found