Pin Terminal, Non-Insulated, 12 - 10 AWG

Item #: 720612
Cat #: P10-P55-D
UPC: 074983812325
Sign In or Register to view pricing and more.
Pin Terminal, Non-Insulated, 12 - 10 AWG, 0.55" Pin Length

Overview

Pin Terminal, Non-Insulated, 12 - 10 AWG, 0.55" Pin Length
Also known as: 074983812325, P10-P55-D

Specifications

Material: Copper
Length: 0.550 in
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10
Length: 0.550 in

Customer Reviews

No reviews for this product
(0)