Pin Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 59032
Cat #: PV14-P47-M
UPC: 074983812226
Sign In or Register to view pricing and more.
Pin Terminal, Vinyl Insulated, 16 - 14 AWG, .49" Pin Length

Overview

Pin Terminal, Vinyl Insulated, 16 - 14 AWG, .49" Pin Length
Also known as: 074983812226, PV14-P47-M

Specifications

Color: Blue
Material: Vinyl
Length: 0.490 in
Allowable Gauge Range: 16 - 14
Color: Blue
Length: 0.490 in
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)