Pin Terminals

116 Found
Panduit

Pin Terminal, vinyl insulated, 16 - 14 A

Item #: 487
CAT #: PV14-P47-C
UPC: 074983812219
Sign In or Register to view pricing and more.
Panduit

Stronghold Pin Terminal, vinyl insulated

Item #: 328253
CAT #: EV18-P47B-L
UPC: 074983281626
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Nylon Insulated, 12 - 10 AWG

Item #: 10076
CAT #: RC10-55PT
UPC: 786210030883
Sign In or Register to view pricing and more.
Panduit

Pin Terminal, Vinyl Insulated, 22 - 18 AWG

Item #: 4740
CAT #: PV18-P47-CY
UPC: 074983694822
Sign In or Register to view pricing and more.
3M

Pin Terminals, Vinyl-Insulated, WR: 22 - 18, Terminal Type: Pin

Item #: 331105
CAT #: MVU18-47PX-A
UPC: 051128588710
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 16 - 14 AWG

Item #: 10566
CAT #: 14RB-47PT
UPC: 786210034164
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG

Item #: 10587
CAT #: 18RA-47PT
UPC: 786210034157
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Nylon Insulated, 16 - 14 AWG

Item #: 10169
CAT #: RB14-47PT
UPC: 786210921815
Sign In or Register to view pricing and more.
Panduit

Pin Terminal, Vinyl Insulated, 12-10 AWG

Item #: 1601161
CAT #: PV10-P55-DYY
UPC: 613056757899
Sign In or Register to view pricing and more.
Thomas & Betts

VINYL INSULATE BLADE TERMINAL 16-14

Item #: 194552
CAT #: TV14-18BL-L
UPC: 786209937667
Sign In or Register to view pricing and more.
Thomas & Betts

TB RB47PT INS VINYL PIN TERMINAL #1

Item #: 261314
CAT #: RB47PT
UPC: 786210034195
Sign In or Register to view pricing and more.
3M

Pin Terminals, Vinyl-Insulated, WR: 16 - 14, Terminal Type: Pin

Item #: 380274
CAT #: MVU14-47PX-A
UPC: 051128588659
Sign In or Register to view pricing and more.
Thomas & Betts

VIN INSUL BLADE TERM 16-14 BLUE

Item #: 362873
CAT #: TV14-10BL-XV
UPC: 728494144610
Sign In or Register to view pricing and more.
3M

Pin Terminals, Non-Insulated

Item #: 251992
CAT #: SC0040
UPC: 054007146971
Sign In or Register to view pricing and more.
Thomas & Betts

INS NYLON PIN TERM 12-10 AWG YELLOW

Item #: 262245
CAT #: RC155PT
UPC: 786210921853
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated

Item #: 83801
CAT #: SC0001
UPC: 054007146551
Sign In or Register to view pricing and more.
Panduit

Pin Terminal, vinyl insulated, 16 - 14 A

Pin Terminal, 16 14 AWG, vinyl insulated, .49 pin length, standard package.
Item #: 487
CAT #: PV14-P47-C
UPC: 074983812219
Sign In or Register to view pricing and more.
Panduit

Stronghold Pin Terminal, vinyl insulated

StrongHold™ Pin Terminal, vinyl insulated, 22 - 18 AWG, .49 pin length.
Item #: 328253
CAT #: EV18-P47B-L
UPC: 074983281626
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Nylon Insulated, 12 - 10 AWG

Pin Terminal, Nylon-Insulated, Wire Range: 12 - 10 AWG, 600V, Pin Diameter: .11", Pin Length: 1.06", Color: Yellow. Package of 50. **Order in Multiples of 50**
Item #: 10076
CAT #: RC10-55PT
UPC: 786210030883
Sign In or Register to view pricing and more.
Panduit

Pin Terminal, Vinyl Insulated, 22 - 18 AWG

Pin Terminal, Vinyl Insulated, 22 - 18 AWG, .49" Pin Length
Item #: 4740
CAT #: PV18-P47-CY
UPC: 074983694822
Sign In or Register to view pricing and more.
3M

Pin Terminals, Vinyl-Insulated, WR: 22 - 18, Terminal Type: Pin

Pin Terminals, Vinyl-Insulated, Wire Range: 22 - 18, Terminal Type: Pin, Color: Red, 100/PK
Item #: 331105
CAT #: MVU18-47PX-A
UPC: 051128588710
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 16 - 14 AWG

Pin Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .075", Pin Length: .87", Color: Blue.
Item #: 10566
CAT #: 14RB-47PT
UPC: 786210034164
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG

Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: 0.075 Inch, Pin Length: 0.85 Inch, Color: Red.
Item #: 10587
CAT #: 18RA-47PT
UPC: 786210034157
Sign In or Register to view pricing and more.
Thomas & Betts

Pin Terminal, Nylon Insulated, 16 - 14 AWG

Pin Terminal, Nylon-Insulated, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .075", Pin Length: .87", Color: Blue. Package of 100. **Order in Multiples of 100**
Item #: 10169
CAT #: RB14-47PT
UPC: 786210921815
Sign In or Register to view pricing and more.
Panduit

Pin Terminal, Vinyl Insulated, 12-10 AWG

Pin Terminal, Vinyl Insulated, 12-10 AWG, .55" Pin Length **Minimum Order Quantity of 500**
Item #: 1601161
CAT #: PV10-P55-DYY
UPC: 613056757899
Sign In or Register to view pricing and more.
Thomas & Betts

VINYL INSULATE BLADE TERMINAL 16-14

Insulated Vinyl Blade Terminal for Wire Range 16-14 , Blue
Item #: 194552
CAT #: TV14-18BL-L
UPC: 786209937667
Sign In or Register to view pricing and more.
Thomas & Betts

TB RB47PT INS VINYL PIN TERMINAL #1

THB RB47PT INS VINYL PIN TERM
Item #: 261314
CAT #: RB47PT
UPC: 786210034195
Sign In or Register to view pricing and more.
3M

Pin Terminals, Vinyl-Insulated, WR: 16 - 14, Terminal Type: Pin

Pin Terminals, Vinyl-Insulated, Wire Range: 16 - 14, Terminal Type: Pin, Color: Blue, 100/PK
Item #: 380274
CAT #: MVU14-47PX-A
UPC: 051128588659
Sign In or Register to view pricing and more.
Thomas & Betts

VIN INSUL BLADE TERM 16-14 BLUE

Insulated Vinyl Blade Terminal, Wire Range 16-14 AWG, Blue, Canister, Reusable Packaging
Item #: 362873
CAT #: TV14-10BL-XV
UPC: 728494144610
Sign In or Register to view pricing and more.
3M

Pin Terminals, Non-Insulated

Pin Terminals, Non-Insulated, Maximum Solid: 4, Factory crimped and sealed copper pin, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV
Item #: 251992
CAT #: SC0040
UPC: 054007146971
Sign In or Register to view pricing and more.
Thomas & Betts

INS NYLON PIN TERM 12-10 AWG YELLOW

Nylon Insulated Pin Terminal, Length 1.04 Inches, Pin Length .390 Inches, Diameter .106 Inches, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Item #: 262245
CAT #: RC155PT
UPC: 786210921853
Sign In or Register to view pricing and more.
3M

Pin Terminals - Non-Insulated

Pin Terminals, Non-Insulated, Maximum Solid: #1 plus 1/0, Maximum Stranded: #2 plus #1, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV
Item #: 83801
CAT #: SC0001
UPC: 054007146551
Sign In or Register to view pricing and more.
Page 1 of 8
116 Items found