High Temperature Ring Terminal, 16-14 AWG
Item #:
1103942
Cat #:
HTR16-10
UPC:
662381085122
Sign In or Register to view pricing and more.
Documents & Guides
High Temperature Ring Terminal, 16-14 AWG, #10 Terminal Size, Nickel Plated Copper, Silver, 100/Pack
Overview
High Temperature Ring Terminal, 16-14 AWG, #10 Terminal Size, Nickel Plated Copper, Silver, 100/Pack
Also known as: 662381085122, HTR16-10
Specifications
Material: | Copper, Nickel Plated |
Color: | Silver |
Volts AC: | 600 |
Stud Size: | #10 |
Allowable Gauge Range: | 16 - 14 |
Material: | Copper, Nickel Plated |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Color: | Silver |
Stud Size: | #10 |
Customer Reviews
No reviews for this product
(0)