Ring Terminal, Non-Insulated, 8 AWG

Item #: 573273
Cat #: P8-56RHT6-Q
UPC: 074983189694
Sign In or Register to view pricing and more.
Ring Terminal, High Temperature, Non-Insulated, 8 AWG, 5/16" Stud Size

Overview

Ring Terminal, High Temperature, Non-Insulated, 8 AWG, 5/16" Stud Size
Also known as: 074983189694, P8-56RHT6-Q

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)