Ring Terminal, 14 – 10 AWG, #8 stud size, non-insulated

Item #: 175363
Cat #: P10-8R-L
UPC: 074983802302
Sign In or Register to view pricing and more.
Ring Terminal, 14 – 10 AWG, #8 stud size, non-insulated, standard package

Overview

Ring Terminal, 14 – 10 AWG, #8 stud size, non-insulated, standard package
Ring Terminal, Non-Insulated, 14 - 10 American Wire Gauge (AWG), No. 8 Stud Size. Ring tongue design assures a secure connection in high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Standard Package.
Also known as: 074983802302, P10-8R-L

Specifications

Color: Metallic
Material: Copper
Allowable Gauge Range: 14 - 10
Stud Size: #8
Color: Metallic
Allowable Gauge Range: 14 - 10
Material: Copper
Stud Size: #8

Customer Reviews

No reviews for this product
(0)