Ring Terminal, Non-Insulated, 18 - 14 AWG, # 10 Stud Size, 100/PK
Item #:
2079
Cat #:
P14-10R-C
UPC:
074983802203
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Non-Insulated, 18 - 14 AWG, # 10 Stud Size, 100 Pack
Overview
Ring Terminal, Non-Insulated, 18 - 14 AWG, # 10 Stud Size, 100 Pack
Ring Terminal, Non-Insulated, 18 - 14 American Wire Gauge (AWG), No. 10 Stud Size. Ring tongue design assures a secure connection in high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Standard Package.
Also known as: 074983802203, P14-10R-C
Specifications
Color: | Metallic |
Material: | Copper |
Stud Size: | #10 |
Allowable Gauge Range: | 18 - 14 |
Color: | Metallic |
Stud Size: | #10 |
Material: | Copper |
Allowable Gauge Range: | 18 - 14 |
Customer Reviews
No reviews for this product
(0)