Ring Terminal, Nylon Insulated, 12 - 10 AWG

Item #: 60187
Cat #: PN10-6R-L
UPC: 074983800285
Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 12 - 10 AWG, #6 Stud Size, 600 Volt, Yellow, Package of 50 Each

Overview

Ring Terminal, Nylon Insulated, 12 - 10 AWG, #6 Stud Size, 600 Volt, Yellow, Package of 50 Each
Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983800285, PN10-6R-L

Specifications

Volts AC: 600
Material: Nylon
Allowable Gauge Range: 12 - 10
Stud Size: #6
Volts AC: 600
Allowable Gauge Range: 12 - 10
Material: Nylon
Stud Size: #6

Customer Reviews

No reviews for this product
(0)