Ring Terminal, Nylon Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud
Item #:
27979
Cat #:
PNF14-10R-C
UPC:
074983513277
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, Funnel Entry, 12 to 10 AWG, # 10 Inch Stud Size, 600 Volt, Blue, Package of 100 EA
Overview
Ring Terminal, Nylon Insulated, Funnel Entry, 12 to 10 AWG, # 10 Inch Stud Size, 600 Volt, Blue, Package of 100 EA
Ring Terminal, Nylon Insulated, 16 - 14 American Wire Gauge (AWG), No. 10 Stud Size, Funnel Entry. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983513277, PNF14-10R-C
Specifications
Color: | Blue |
Volts AC: | 600 |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Material: | Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)