Sign In or Register to view pricing and more.
Documents & Guides
Nylon Insulated Large Ring Terminal, Length 1.48 Inches, Width .42 Inches, Maximum Insulation .340, Bolt Hole #8, Wire Range 8, Color Red, Copper, Tin Plated
Overview
Nylon Insulated Large Ring Terminal, Length 1.48 Inches, Width .42 Inches, Maximum Insulation .340, Bolt Hole #8, Wire Range 8, Color Red, Copper, Tin Plated
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210872001, RD8-10
Specifications
Color: | Red |
Material: | Copper, Nylon |
Allowable Gauge Range: | 8 |
Stud Size: | #8 |
Color: | Red |
Allowable Gauge Range: | 8 |
Material: | Copper, Nylon |
Stud Size: | #8 |
Customer Reviews
No reviews for this product
(0)