Ring Terminal, Nylon Insulated, 22 to 16 AWG, #10 Stud

Item #: 679212
Cat #: 36153
UPC: 741149016742
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 22 to 1 AWG, # 10 Stud Size, 300 Volt, Red

Overview

Ring Terminal, Nylon Insulated, 22 to 1 AWG, # 10 Stud Size, 300 Volt, Red
Also known as: 741149016742, 36153

Specifications

Color: Red
Volts AC: 300
Material: Copper, Nylon
Allowable Gauge Range: 22 - 16
Color: Red
Material: Copper, Nylon
Volts AC: 300
Allowable Gauge Range: 22 - 16

Customer Reviews

No reviews for this product
(0)