Ring Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud Size, Yellow

Item #: 408575
Cat #: VR1210-10C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud Size, Yellow

Overview

Ring Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud Size, Yellow
Also known as: VR1210-10C

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)