Vinyl Insul Ring Termnl 12-10AWG, 1/4" Stud,25/Box

Item #: 7888
Cat #: 83-2351
UPC: 783250489886
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Also known as: 783250489886, 83-2351

Specifications

Material: Vinyl, Brass
Volts AC: 600
Size: 1/4
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Size: 1/4
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)