Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud

Item #: 328290
Cat #: EV10-10RB-Q
UPC: 074983281855
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 25 EA
Panduit's vinyl insulated ring terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The ring tongue design assures a secure connection in high vibration applications. 
Also known as: 074983281855, EV10-10RB-Q

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: #10

Customer Reviews

No reviews for this product
(0)