Ring Terminal, Vinyl Insulated, 12 - 10 AWG

Item #: 815
Cat #: PV10-56R-L
UPC: 074983801367
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, 5/16 Inch Stud Size, 600 Volt, Yellow, Package of 50 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, 5/16 Inch Stud Size, 600 Volt, Yellow, Package of 50 Each
Ring Terminal, Vinyl Insulated, 12 - 10 American Wire Gauge (AWG), 5/16 Inch Stud Size, Funnel Entry. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983801367, PV10-56R-L

Specifications

Material: Vinyl, Copper
Volts AC: 600
Allowable Gauge Range: 12 - 10
Stud Size: 5/16 in
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)