Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG

Item #: 4428
Cat #: PV18-10R-CY
UPC: 074983688500
Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, # 10 Stud Size, 600 Volt, Red, Package of 100 EA

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, # 10 Stud Size, 600 Volt, Red, Package of 100 EA
Pan-Term Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Also known as: 074983688500, PV18-10R-CY

Specifications

Color: Red
Material: Vinyl, Copper
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Stud Size: #10

Customer Reviews

No reviews for this product
(0)