2
more
Ring Terminal, Vinyl Insulated, 22 - 18 AWG
Item #:
4447
Cat #:
PV18-14R-CY
UPC:
074983688562
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 22 - 18 AWG, 1/4" Stud Size, Funnel Entry
Overview
Ring Terminal, Vinyl Insulated, 22 - 18 AWG, 1/4" Stud Size, Funnel Entry
Also known as: 074983688562, PV18-14R-CY
Specifications
Color: | Red |
Material: | Vinyl, Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 18 |
Stud Size: | 1/4 in |
Color: | Red |
Volts AC: | 600 |
Stud Size: | 1/4 in |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)