Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 4973
Cat #: PV8-14R-QY
UPC: 074983695072
Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 8 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 25 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 8 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 25 Each
Ring Terminal, Large Wire, Vinyl Insulated, 8 American Wire Gauge (AWG), 1/4 Inch Stud Size. Ring tongue design assures a secure connection in high vibration applications. Insulation support helps to prevent wire damage in bending applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983695072, PV8-14R-QY

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Volts AC: 600
Stud Size: 1/4 in
Material: Vinyl
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)