Vinyl Insulated Ring Tongues

652 Found
Panduit

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud

Item #: 328294
CAT #: EV10-14RB-Q
UPC: 074983281862
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 29731
CAT #: RV10-14Q
UPC: 051128600337
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud

Item #: 328290
CAT #: EV10-10RB-Q
UPC: 074983281855
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud

Item #: 860
CAT #: PV10-10R-L
UPC: 074983801329
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud

Item #: 837
CAT #: PV10-14R-L
UPC: 074983801343
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 81923
CAT #: RV10-10Q
UPC: 051128600320
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl, Funnel, 16-14 AWG, #10 Stud (100PK)

Item #: 995
CAT #: PV14-10R-C
UPC: 074983801206
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 422858
CAT #: RV14-10Q
UPC: 051128600382
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 966
CAT #: PV14-14R-C
UPC: 074983801220
Sign In or Register to view pricing and more.
Panduit

Stronghold Ring Terminal, vinyl insulate

Item #: 328288
CAT #: EV10-8RB-Q
UPC: 074983281831
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 12 - 10 AWG

Item #: 791
CAT #: PV10-38R-L
UPC: 074983801381
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 328312
CAT #: EV14-10RB-L
UPC: 074983281916
Sign In or Register to view pricing and more.
Thomas & Betts

RC Series Insulated Ring Terminal, 12 - 10 AWG Conductor, 1.16 in, Minimum Order of 50

Item #: 14912
CAT #: 10RC-14
UPC: 786210800462
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 434443
CAT #: RV14-8Q
UPC: 051128600429
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl, Funnel, 16-14 AWG, #8 Stud (100PK)

Item #: 1022
CAT #: PV14-8R-C
UPC: 074983801183
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 328309
CAT #: EV14-8RB-L
UPC: 074983281909
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Item #: 328294
CAT #: EV10-14RB-Q
UPC: 074983281862
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
Item #: 29731
CAT #: RV10-14Q
UPC: 051128600337
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 25 EA
Item #: 328290
CAT #: EV10-10RB-Q
UPC: 074983281855
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 50 EA
Item #: 860
CAT #: PV10-10R-L
UPC: 074983801329
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 50 EA
Item #: 837
CAT #: PV10-14R-L
UPC: 074983801343
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK
Item #: 81923
CAT #: RV10-10Q
UPC: 051128600320
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl, Funnel, 16-14 AWG, #10 Stud (100PK)

Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, # 10 Stud Size, 600 Volt, Blue, Package of 100
Item #: 995
CAT #: PV14-10R-C
UPC: 074983801206
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK
Item #: 422858
CAT #: RV14-10Q
UPC: 051128600382
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Ring Terminal, Vinyl Insulated, 16 - 14 AWG, 1/4" Stud Size, Funnel Entry
Item #: 966
CAT #: PV14-14R-C
UPC: 074983801220
Sign In or Register to view pricing and more.
Panduit

Stronghold Ring Terminal, vinyl insulate

StrongHold™ Ring Terminal, vinyl insulated, 12 - 10 AWG, #8 Stud Size.
Item #: 328288
CAT #: EV10-8RB-Q
UPC: 074983281831
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 12 - 10 AWG

Ring Terminal, Vinyl Insulated, 12 - 10 AWG, Funnel Entry, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 50 Each
Item #: 791
CAT #: PV10-38R-L
UPC: 074983801381
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud Size, 600 Volt, Blue, Package of 50 Each
Item #: 328312
CAT #: EV14-10RB-L
UPC: 074983281916
Sign In or Register to view pricing and more.
Thomas & Betts

RC Series Insulated Ring Terminal, 12 - 10 AWG Conductor, 1.16 in, Minimum Order of 50

RC Series Insulated Ring Terminal, 12 to 10 AWG Conductor, 1.16 in L, Brazed Seam Barrel, Copper, Yellow, Minimum order of 50
Item #: 14912
CAT #: 10RC-14
UPC: 786210800462
Sign In or Register to view pricing and more.
3M

Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK
Item #: 434443
CAT #: RV14-8Q
UPC: 051128600429
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl, Funnel, 16-14 AWG, #8 Stud (100PK)

Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, # 8 Stud Size, 600 Volt, Blue, Package of 100
Item #: 1022
CAT #: PV14-8R-C
UPC: 074983801183
Sign In or Register to view pricing and more.
Panduit

Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #8 Stud Size
Item #: 328309
CAT #: EV14-8RB-L
UPC: 074983281909
Sign In or Register to view pricing and more.
Page 1 of 41
652 Items found