Ring Tongues
2,194 Found
Panduit
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud
Item #: 328294
CAT #: EV10-14RB-Q
UPC: 074983281862
Sign In or Register to view pricing and more.
3M
Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4
Item #: 29731
CAT #: RV10-14Q
UPC: 051128600337
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud
Item #: 328290
CAT #: EV10-10RB-Q
UPC: 074983281855
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Item #: 860
CAT #: PV10-10R-L
UPC: 074983801329
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Item #: 837
CAT #: PV10-14R-L
UPC: 074983801343
Sign In or Register to view pricing and more.
3M
Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Item #: 81923
CAT #: RV10-10Q
UPC: 051128600320
Sign In or Register to view pricing and more.
AFX (American Fluorescent)
LED Undercabinet Light, 32", 14.4 Watt, 120 Volt, White
Item #: 1588027
CAT #: NLLP2-32WH
UPC:
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl, Funnel, 16-14 AWG, #10 Stud (100PK)
Item #: 995
CAT #: PV14-10R-C
UPC: 074983801206
Sign In or Register to view pricing and more.
Thomas & Betts
Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Item #: 13512
CAT #: RC10-10
UPC: 786210804385
Sign In or Register to view pricing and more.
3M
Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10
Item #: 422858
CAT #: RV14-10Q
UPC: 051128600382
Sign In or Register to view pricing and more.
Thomas & Betts
Ring Terminal, Nylon Insulated, 12-10 AWG, 1/4" Bolt, Yellow
Item #: 13435
CAT #: RC10-14
UPC: 786210804422
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Nylon Ins, 12-10 AWG, 1/4" Stud (50PK)
Item #: 60086
CAT #: PN10-14R-L
UPC: 074983800346
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, 16 - 14 AWG
Item #: 966
CAT #: PV14-14R-C
UPC: 074983801220
Sign In or Register to view pricing and more.
Panduit
Stronghold Ring Terminal, vinyl insulate
Item #: 328288
CAT #: EV10-8RB-Q
UPC: 074983281831
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, 12 - 10 AWG
Item #: 791
CAT #: PV10-38R-L
UPC: 074983801381
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Nylon Ins, 18-14 AWG, #10 Stud, (100PK)
Item #: 478
CAT #: PN14-10R-C
UPC: 074983800209
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Item #: 328294
CAT #: EV10-14RB-Q
UPC: 074983281862
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
3M
Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
Item #: 29731
CAT #: RV10-14Q
UPC: 051128600337
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 25 EA
Item #: 328290
CAT #: EV10-10RB-Q
UPC: 074983281855
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 50 EA
Item #: 860
CAT #: PV10-10R-L
UPC: 074983801329
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 50 EA
Item #: 837
CAT #: PV10-14R-L
UPC: 074983801343
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
3M
Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK
Item #: 81923
CAT #: RV10-10Q
UPC: 051128600320
Category:
Vinyl Insulated Ring Tongues
Made in USA
Sign In or Register to view pricing and more.
AFX (American Fluorescent)
LED Undercabinet Light, 32", 14.4 Watt, 120 Volt, White
LED Under Cabinet Fixture, 14.4 Watt, 120 Volt, 32 Inch, Selectable CCT, Dimmable, White
Item #: 1588027
CAT #: NLLP2-32WH
UPC:
Category:
Non-Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl, Funnel, 16-14 AWG, #10 Stud (100PK)
Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, # 10 Stud Size, 600 Volt, Blue, Package of 100
Item #: 995
CAT #: PV14-10R-C
UPC: 074983801206
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Thomas & Betts
Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. **Order in Multiples of 50**
Item #: 13512
CAT #: RC10-10
UPC: 786210804385
Category:
Nylon Insulated Ring Tongues
Sign In or Register to view pricing and more.
3M
Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK
Item #: 422858
CAT #: RV14-10Q
UPC: 051128600382
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Thomas & Betts
Ring Terminal, Nylon Insulated, 12-10 AWG, 1/4" Bolt, Yellow
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4, Color: Yellow. Package of 50. **Order in Multiples of 50**
Item #: 13435
CAT #: RC10-14
UPC: 786210804422
Category:
Nylon Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Nylon Ins, 12-10 AWG, 1/4" Stud (50PK)
Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 50
Item #: 60086
CAT #: PN10-14R-L
UPC: 074983800346
Category:
Nylon Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, 16 - 14 AWG
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, 1/4" Stud Size, Funnel Entry
Item #: 966
CAT #: PV14-14R-C
UPC: 074983801220
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Stronghold Ring Terminal, vinyl insulate
StrongHold™ Ring Terminal, vinyl insulated, 12 - 10 AWG, #8 Stud Size.
Item #: 328288
CAT #: EV10-8RB-Q
UPC: 074983281831
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Vinyl Insulated, 12 - 10 AWG
Ring Terminal, Vinyl Insulated, 12 - 10 AWG, Funnel Entry, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 50 Each
Item #: 791
CAT #: PV10-38R-L
UPC: 074983801381
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
Panduit
Ring Terminal, Nylon Ins, 18-14 AWG, #10 Stud, (100PK)
Ring Terminal, Nylon Insulated, 18 to 14 AWG, # 10 Stud Size, 600 Volt, Blue, Package of 100
Item #: 478
CAT #: PN14-10R-C
UPC: 074983800209
Category:
Nylon Insulated Ring Tongues
Sign In or Register to view pricing and more.