Male Tab, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab

Item #: 527141
Cat #: MTI10-250Q
UPC: 051128600221
Sign In or Register to view pricing and more.
Documents & Guides
Male Tab, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Red, 25/PK

Overview

Male Tab, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Red, 25/PK
3M™ Highland™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128600221, MTI10-250Q

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow

Customer Reviews

No reviews for this product
(0)