Male Tab, Nylon Insulated, 22 - 18 AWG, Brass/Tin
Item #:
834916
Cat #:
2-520102-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Male Tab, Nylon Insulated, 22 - 18 AWG, Material/Finish: Brass/Tin
Overview
Male Tab, Nylon Insulated, 22 - 18 AWG, Material/Finish: Brass/Tin
Also known as: 2-520102-2
Specifications
Gender: | Male |
Material: | Brass |
Allowable Gauge Range: | 22 - 18 |
Gender: | Male |
Allowable Gauge Range: | 22 - 18 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)