Male Tab, Vinyl-Insulated, WR: 12 - 10, Mates with 0.187-in wide female tab

Item #: 335100
Cat #: MTV10-250Q
UPC: 051128600276
Sign In or Register to view pricing and more.
Documents & Guides
Male Tab, Vinyl-Insulated, Wire Range: 12 - 10, Mates with 0.187-in wide female tab, Color: Yellow, 25/PK

Overview

Male Tab, Vinyl-Insulated, Wire Range: 12 - 10, Mates with 0.187-in wide female tab, Color: Yellow, 25/PK
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128600276, MTV10-250Q, Spade terminal

Specifications

Gender: Male
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Male
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)