Inline Resin Power Cable Splice Kit, 10-2 AWG

Item #: 1094429
Cat #: 82-AN
UPC: 051128613382
Sign In or Register to view pricing and more.
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 10 AWG - 2 AWG, Maximum Conductor O.D.: 0.750", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Conductors.

Overview

Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 10 AWG - 2 AWG, Maximum Conductor O.D.: 0.750", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Conductors.
3M™ 82-A Series Inline Resin Power Cable Splice Kit is designed to insulate and seal 5kV-rated unshielded, single conductor cables and 1 kV-rated multiple conductor cables. It is suitable for use in weather-exposed or direct-burial locations. 3M™ 82-A Series Inline Resin Power Cable Splice Kit includes a mold body, pouring spouts, 23 electrical tape and No. 4 resin. It is perfect for splicing non-shielded wet or dry cables and single conductor or multiple conductor portable cables. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 051128613382, 82-AN

Specifications

Allowable Gauge Range: 10 - 2
Allowable Gauge Range: 10 - 2

Customer Reviews

No reviews for this product
(0)