Wye Resin Splice Kit, Non-Shielded, 1-5 kV, 10 per case

Item #: 1079887
Cat #: 82-B1N
UPC: 051128613443
Sign In or Register to view pricing and more.
Resin Splice Kit, Wye-Resin, Maximum Conductor: 4 AWG (Split Bolt), 2 AWG (Crimped), Maximum Conductor O.D.: 0.250 - 0.625", 5". For use with 1 kV to 5 kV Non-Shielded Conductors, Rated for cables up to 5 kV.

Overview

Resin Splice Kit, Wye-Resin, Maximum Conductor: 4 AWG (Split Bolt), 2 AWG (Crimped), Maximum Conductor O.D.: 0.250 - 0.625", 5". For use with 1 kV to 5 kV Non-Shielded Conductors, Rated for cables up to 5 kV.
3M™ Scotchlok™ 82-B1N Series Resin Inline Cable Splice Kit is perfect for insulating and sealing wye splices for compression tap connectors on cables. It is designed for use on non-shielded cables. Insulates and seals wye splices for compression tap connectors (e.g., C-tap or H-tap) rated for cables up to 5 kV. Number of Conductors: 1 for 5 kV Multiple for 1 kV
Also known as: 051128613443, 82-B1N

Specifications

Allowable Gauge Range: 4
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)