Electrical Insulating Resin, 4N Series, 3.1 Ounce

Item #: 1079892
Cat #: 4N-A
UPC: 051128613474
Sign In or Register to view pricing and more.
Resin, Electrical Insulating, 4.8 cubic inches, 3.2 ounce Package. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. Use to Splice Solid Dielectric and Oil-Filled Cables up to 8 kV.

Overview

Resin, Electrical Insulating, 4.8 cubic inches, 3.2 ounce Package. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. Use to Splice Solid Dielectric and Oil-Filled Cables up to 8 kV.
3M™ Scotchcast™ Electrical Insulating Resin 4 is a two-part epoxy insulating and encapsulating resin. Its compatibility with solid and synthetic cable insulations and jackets makes Resin 4 an excellent insulator and sealer for cable splicing.
Also known as: 051128613474, 4N-A

Specifications

Size: 3.2 oz
Material: Epoxy
Color: Black
Size: 3.2 oz
Color: Black
Material: Epoxy

Customer Reviews

No reviews for this product
(0)