Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM, 15kV, 600A

Item #: 742982
Cat #: 5815EB-GX10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM (1000 MCM AL), 15kV, 600 Amp, Kit Contains: (1) Tee Module, (1) Dead-End Plug, (1) Connecting Stud, (1) Silicone Lubricant, (1) Wiping Cloth. Each Kit Makes (1) Equipment Connection. For Use in Connections to Apparatus Such As Transformers, Oil Switches, and Transfer Switches.

Overview

Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM (1000 MCM AL), 15kV, 600 Amp, Kit Contains: (1) Tee Module, (1) Dead-End Plug, (1) Connecting Stud, (1) Silicone Lubricant, (1) Wiping Cloth. Each Kit Makes (1) Equipment Connection. For Use in Connections to Apparatus Such As Transformers, Oil Switches, and Transfer Switches.
Also known as: 5815EB-GX10

Specifications

Amps: 600
Volt Amps: 15kVA
Allowable Gauge Range: 2 - 350
Amps: 600
Allowable Gauge Range: 2 - 350
Volt Amps: 15kVA

Customer Reviews

No reviews for this product
(0)