Loadbreak / Deadbreak Crimp Connectors

18 Found
3M

Mechanical Shearbolt Lug, 2-hole, Range: 500 – 1000 MCM

Item #: 2315531
CAT #: QL2-A-500-1000
UPC: 051128610114
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 993237
CAT #: CC2C09T
UPC:
Sign In or Register to view pricing and more.
3M

Mechanical Shearbolt Lug, 2-hole, Range: 1/0 AWG-350 MCM

Item #: 2318544
CAT #: QL2-A-1/0-350
UPC: 051128610084
Sign In or Register to view pricing and more.
3M

Mechanical Shearbolt Lug, 2-hole, Range: 2 AWG-250 MCM

Item #: 2309258
CAT #: QL2-A-2-250
UPC: 051128610077
Sign In or Register to view pricing and more.
3M

Mechanical Shearbolt Lug, 2-hole, Range: 350 – 750 MCM

Item #: 1298687
CAT #: QL2-A-350-750
UPC: 051128610107
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 726896
CAT #: CC2C03T
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 1572369
CAT #: CC6C21U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 1233222
CAT #: CC6A11U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Deadbreak Compression Connector

Item #: 988314
CAT #: CC6A19U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 992760
CAT #: CC6C25U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 988318
CAT #: CC6A14U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector, 600A

Item #: 988317
CAT #: CC6A15U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 988316
CAT #: CC6A18U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 772106
CAT #: CC6C18U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Item #: 988319
CAT #: CC6A13U
UPC:
Sign In or Register to view pricing and more.
3M

Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM, 15kV, 600A

Item #: 742982
CAT #: 5815EB-GX10
UPC:
Sign In or Register to view pricing and more.
3M

Mechanical Shearbolt Lug, 2-hole, Range: 500 – 1000 MCM

Mechanical Shearbolt Lug, 2-hole, Conductor Range: 500 MCM – 1000 MCM. Will Terminate Either Aluminum and/or Copper Conductors.
Item #: 2315531
CAT #: QL2-A-500-1000
UPC: 051128610114
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Coppertop Connector, 4/0 Awg Concentric Or Compressed 250 Kcmil Compact Or Solid
Item #: 993237
CAT #: CC2C09T
UPC:
Sign In or Register to view pricing and more.
3M

Mechanical Shearbolt Lug, 2-hole, Range: 1/0 AWG-350 MCM

Mechanical Shearbolt Lug, 2-hole, Conductor Range: 1/0 AWG-350 MCM. Will Terminate Either Aluminum and/or Copper Conductors.
Item #: 2318544
CAT #: QL2-A-1/0-350
UPC: 051128610084
Sign In or Register to view pricing and more.
3M

Mechanical Shearbolt Lug, 2-hole, Range: 2 AWG-250 MCM

Mechanical Shearbolt Lug, 2-hole, Conductor Range: 2 AWG-250 MCM. Will Terminate Either Aluminum and/or Copper Conductors.
Item #: 2309258
CAT #: QL2-A-2-250
UPC: 051128610077
Sign In or Register to view pricing and more.
3M

Mechanical Shearbolt Lug, 2-hole, Range: 350 – 750 MCM

Mechanical Shearbolt Lug, 2-hole, Conductor Range: 350 MCM – 750 MCM. Will Terminate Either Aluminum and/or Copper Conductors.
Item #: 1298687
CAT #: QL2-A-350-750
UPC: 051128610107
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Coppertop Connector, 3 AWG (Concentric or Compressed), 2 AWG (Compact or Solid)
Item #: 726896
CAT #: CC2C03T
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Compression Connector, 450 MCM (Concentric or Compressed), 500 MCM (Compact or Solid)
Item #: 1572369
CAT #: CC6C21U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Compression Connector, 600A, 15/25/35kV, 2 Awg Concentric Or Compressed Cable 1 Awg Compact Or Solid
Item #: 1233222
CAT #: CC6A11U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Deadbreak Compression Connector

Deadbreak Compression Connector, 600 Amp, 35 kV, 350 MCM (Concentric or Compressed), 400 MCM (Compact or Solid)
Item #: 988314
CAT #: CC6A19U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Compression Connector, 750 MCM (Concentric or Compressed), 900 MCM (Compact or Solid)
Item #: 992760
CAT #: CC6C25U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Compression Connector, 600A, 15/25/35kV, 2/0 Awg Concentric Or Compressed Cable 3/0 Awg Compact Or Solid
Item #: 988318
CAT #: CC6A14U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector, 600A

Compression Connector, 600A, 15/25/35kV, 3/0 AWG (Concentric or Compressed Cable), 4/0 AWG (Compact or Solid)
Item #: 988317
CAT #: CC6A15U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Compression Connector, 600A, 15/25/35kV, 300 Kcmil Concentric Or Compressed Cable 350 Kcmil Compact Or Solid
Item #: 988316
CAT #: CC6A18U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Compression Connector, 300 MCM (Concentric or Compressed), 350 MCM (Compact or Solid)
Item #: 772106
CAT #: CC6C18U
UPC:
Sign In or Register to view pricing and more.
Cooper Power Systems

Compression Connector

Compression Connector, 600A, 15/25/35kV, 1/0 Awg Concentric Or Compressed Cable 2/0 Awg Compact Or Solid
Item #: 988319
CAT #: CC6A13U
UPC:
Sign In or Register to view pricing and more.
3M

Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM, 15kV, 600A

Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM (1000 MCM AL), 15kV, 600 Amp, Kit Contains: (1) Tee Module, (1) Dead-End Plug, (1) Connecting Stud, (1) Silicone Lubricant, (1) Wiping Cloth. Each Kit Makes (1) Equipment Connection. For Use in Connections to Apparatus Such As Transformers, Oil Switches, and Transfer Switches.
Item #: 742982
CAT #: 5815EB-GX10
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found