Loadbreak Feedthrugh

Item #: 390389
Cat #: LFI215
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Loadbreak Feedthru Insert 200A, 15kV,

Overview

Loadbreak Feedthru Insert 200A, 15kV,
The Cooper Power Systems 200 A 15 kV Rotatable Feedthru Insert is used to provide dual bushings from a single apparatus bushing well. It makes converting radial-feed transformers to feedthru transformers and adding in-line arrester protection both easy and practical. Its patented, built-in torgue-limiting ratchet prevents operators from accidentally breaking bushing well studs during installation. The ratchet feature also allows the operator to rotate the feedthru insert 360° to orient it in the best position for the application. The bail assembly supplied with the kit can be used to lock the feedthru in position. The Cooper Rotatable Feedthru Insert incorporates an all copper current path and peroxide-cured EPDM insulation and semiconducting shield. It fully meets the requirements of IEEE Standard 386. When mated with comparably rated products, the insert provides a fully shielded and submersible loadbreak apparatus connection. Cooper’s latch indicator ring, located on the circumference of the bushing’s collar, eliminates the guesswork of loadbreak elbow installation on the bushing interface. The bright yellow ring provides immediate feedback to determine if the elbow is properly installed on the bushing. If the yellow ring is completely covered by the loadbreak elbow, it is fully “latched,” if the ring is visible, the elbow can be installed correctly before any problems can occur.
Also known as: LFI215

Specifications

Amps: 200
Volts AC: 15kV
Amps: 200
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)