Low Voltage Direct Burial Splice Kits

28 Found
3M

3M™ Direct Bury Splice Kits

Item #: 216707
CAT #: DBR/Y-6-KIT
UPC: 051128585733
Sign In or Register to view pricing and more.
3M

Splice Kit, Direct Bury, 18-10 AWG

Item #: 331093
CAT #: DBR/Y-6-BULK
UPC: 051128585740
Sign In or Register to view pricing and more.
3M

DBO/B-6 DIRECT BURY SPLICE KIT

Item #: 602784
CAT #: DBO/B-6-KIT
UPC: 051128590751
Sign In or Register to view pricing and more.
Penn-Union

UF SPLICE KIT FOR DIRECT BURIAL 14AWG TO 8AWG

Item #: 1705020
CAT #: UFK-14-8
UPC: 785037890137
Sign In or Register to view pricing and more.
Burndy

Crimpit™ H-Tap Cover, Flame Retardant

Item #: 634673
CAT #: CCFDXFR
UPC: 781810452141
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

Item #: 398041
CAT #: DRBSK1
UPC: 780321115002
Sign In or Register to view pricing and more.
TE Connectivity

Splice Kit, In-Line Series, Water Resistant for 1000V Power Cable

Item #: 161258
CAT #: CPGI-GILS-4/0
UPC: 045686000494
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

Item #: 1042626
CAT #: DRBSK3
UPC: 780321115019
Sign In or Register to view pricing and more.
EPCO

DR SPL KT 2-14 AWG CON 6-2 AWG HST

Item #: 398039
CAT #: DRBSK
UPC: 780321114999
Sign In or Register to view pricing and more.
NSI Tork

Easy-Splice Roll On 250

Item #: 693246
CAT #: ROS-250
UPC: 662381123367
Sign In or Register to view pricing and more.
3M

3-core Low Voltage Splice Kit

Item #: 512257
CAT #: 5733
UPC: 054007431749
Sign In or Register to view pricing and more.
Ilsco

Direct Burial Splice Kit, Dual Rated

Item #: 19579
CAT #: DBK-250
UPC: 783669232141
Sign In or Register to view pricing and more.
Ideal

Streetlight Connector, Y-Splice Kit

Item #: 110049
CAT #: 84S-ADB1
UPC: 781789110103
Sign In or Register to view pricing and more.
3M

Cold Shrink Tube (EPDM)

Item #: 249828
CAT #: 8423-6P
UPC: 054007428640
Sign In or Register to view pricing and more.
NSI Tork

Easy-Splice Roll On Splice 8 - 2/0 AWG

Item #: 228406
CAT #: ROS-2/0
UPC: 662381123350
Sign In or Register to view pricing and more.
3M

3-core Low Voltage Splice Kit

Item #: 249604
CAT #: 5734
UPC: 054007431756
Sign In or Register to view pricing and more.
3M

3M™ Direct Bury Splice Kits

3M™ Direct Bury Splice Kits combine the quick, reliable connection of a 3M™ Performance Plus™ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease. It is UL Listed for 600 volts in direct bury applications.
Item #: 216707
CAT #: DBR/Y-6-KIT
UPC: 051128585733
Sign In or Register to view pricing and more.
3M

Splice Kit, Direct Bury, 18-10 AWG

Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG - 10 AWG. Includes: (2) Splice Tubes, (2) R Connectors and (2) Y Connectors.
Item #: 331093
CAT #: DBR/Y-6-BULK
UPC: 051128585740
Sign In or Register to view pricing and more.
3M

DBO/B-6 DIRECT BURY SPLICE KIT

3MÖ Direct Bury Splice Kits combine the quick, reliable connection of a 3MÖ Performance PlusÖ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease. It is UL Listed for 600 volts in direct bury applications.
Item #: 602784
CAT #: DBO/B-6-KIT
UPC: 051128590751
Sign In or Register to view pricing and more.
Penn-Union

UF SPLICE KIT FOR DIRECT BURIAL 14AWG TO 8AWG

UF SPLICE KIT FOR DIRECT BURIAL 14AWG TO 8AWG
Item #: 1705020
CAT #: UFK-14-8
UPC: 785037890137
Sign In or Register to view pricing and more.
Burndy

Crimpit™ H-Tap Cover, Flame Retardant

Crimpit™ H-Tap Cover, Flame Retardant, 250 kcmil Max Conductor, 0.95" Max Connector Length, Purple
Item #: 634673
CAT #: CCFDXFR
UPC: 781810452141
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

EPC DRBSK1 SPLICE KIT; DUAL RATED
Item #: 398041
CAT #: DRBSK1
UPC: 780321115002
Sign In or Register to view pricing and more.
TE Connectivity

Splice Kit, In-Line Series, Water Resistant for 1000V Power Cable

Splice Kit, In-Line Series, Water Resistant for 1000 Volt Power Cable, Wire Range: 2 - 4/0 AWG, UV Resistant, For Use With Copper and/or Aluminum Cables.
Item #: 161258
CAT #: CPGI-GILS-4/0
UPC: 045686000494
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

SPLICE KIT; DUAL RATED CONN. 2 HEAT SHRINK TUBES. SIZE: 250MCM TO 1 AWG
Item #: 1042626
CAT #: DRBSK3
UPC: 780321115019
Sign In or Register to view pricing and more.
EPCO

DR SPL KT 2-14 AWG CON 6-2 AWG HST

EPCO, Dual Rated Butt Splice Kit, Dual Rated Butt Splice, Cable Type: USE Cable, Cable Size: 8 to 4 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (2) Thick Wall Heat Shrink Tubing,(1) Mechanical Connector
Item #: 398039
CAT #: DRBSK
UPC: 780321114999
Sign In or Register to view pricing and more.
NSI Tork

Easy-Splice Roll On 250

Easy-Splice Direct Burial Roll-On Splice Sleeve for 1/0 AWG - 250, 1000 Volt, Black
Item #: 693246
CAT #: ROS-250
UPC: 662381123367
Sign In or Register to view pricing and more.
3M

3-core Low Voltage Splice Kit

3m(tm) 3/c Low Voltage Splice Kit 5733, 2/0 Awg-250 Kcmil?
Item #: 512257
CAT #: 5733
UPC: 054007431749
Sign In or Register to view pricing and more.
Ilsco

Direct Burial Splice Kit, Dual Rated

Direct Burial Splice Kit, Dual Rated, Conductor Range 250-1, Includes (1) SPA-250 Splice and (2) Pieces of Heat Shrink, UL, CSA
Item #: 19579
CAT #: DBK-250
UPC: 783669232141
Sign In or Register to view pricing and more.
Ideal

Streetlight Connector, Y-Splice Kit

Buchanan, Y-Splice Kit, Y-Splice Kits, Voltage Rating: 600 V, Amperage Rating: 70 AMP, Line Side Cable Size: 10, 8, 6, 4, 2 AWG, Line Side Crimp Type: Copper or Aluminum, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 10 - 2 AWG, Load Side Crimp Type: Copper or Aluminum, Load Side Insulation Diameter: .120 - .430 IN
Item #: 110049
CAT #: 84S-ADB1
UPC: 781789110103
Sign In or Register to view pricing and more.
3M

Cold Shrink Tube (EPDM)

3M 8423-6P COLD SHRINK TUBE
Item #: 249828
CAT #: 8423-6P
UPC: 054007428640
Sign In or Register to view pricing and more.
NSI Tork

Easy-Splice Roll On Splice 8 - 2/0 AWG

Easy-Splice Direct Burial Roll-On Splice Sleeve for 8 to 2/0 AWG, 1000 Volt, Black
Item #: 228406
CAT #: ROS-2/0
UPC: 662381123350
Sign In or Register to view pricing and more.
3M

3-core Low Voltage Splice Kit

3m(tm) 3/c Low Voltage Splice Kit 5734, 250-500 Kcmil
Item #: 249604
CAT #: 5734
UPC: 054007431756
Sign In or Register to view pricing and more.
Page 1 of 2
28 Items found