Low Voltage Motor Lead Splice Kits

27 Found
Thomas & Betts

Motor Stub Splice Insulator, 2 - 2/0 AWG

Item #: 64901
CAT #: MSC20
UPC: 786210817705
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 3/0 AWG - 300 kcmil

Item #: 64844
CAT #: MSC250
UPC: 786210817729
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 1/0 AWG - 250 MCM

Item #: 21082
CAT #: 5303
UPC: 054007122654
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 12 - 2 AWG

Item #: 64914
CAT #: MSC2
UPC: 786210817675
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, 2 - 1/0 AWG

Item #: 21106
CAT #: 5302
UPC: 054007122647
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 10 - 4 AWG, (3 Splices/kit)

Item #: 21123
CAT #: 5301
UPC: 054007122630
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 350 AWG - 500 kcmil

Item #: 64830
CAT #: MSC500
UPC: 786210817743
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 250 - 500 MCM

Item #: 85740
CAT #: 5304
UPC: 054007122661
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

Item #: 220370
CAT #: MDBOOT-1
UPC: 786210786926
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

Item #: 44926
CAT #: MDBOOT-2
UPC: 786210786933
Sign In or Register to view pricing and more.
TE Connectivity

Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG

Item #: 103502
CAT #: GELCAP-2(B5)
UPC: 045686080601
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for MD-M & MD-F Series Disconnects, Size 3, 600kV

Item #: 44654
CAT #: MDBOOT-3
UPC: 786210840628
Sign In or Register to view pricing and more.
Thomas & Betts

TB MDBOOT-0 BOOT,MOTOR DISCONN

Item #: 535452
CAT #: MDBOOT-0
UPC: 786210703169
Sign In or Register to view pricing and more.
TE Connectivity

GelCap Motor Connection Kit, 1000V, 250 - 500 MCM

Item #: 106864
CAT #: GELCAP-4
UPC: 04568608062
Sign In or Register to view pricing and more.
Thomas & Betts

TB M2DBOOT-1 INSUL BOOT FOR DISC 60

Item #: 535447
CAT #: M2DBOOT-1
UPC: 786210832449
Sign In or Register to view pricing and more.
Thomas & Betts

MOTOR DISCONNECT BOOT

Item #: 1143354
CAT #: 5KVBOOT-3L
UPC: 786210080123
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 2 - 2/0 AWG

Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length: 1 Inch
Item #: 64901
CAT #: MSC20
UPC: 786210817705
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 3/0 AWG - 300 kcmil

Motor Stub Splice Insulator 3/0 AWG - 300 kcmil, Bolt Max Length: 1-1/2 Inch
Item #: 64844
CAT #: MSC250
UPC: 786210817729
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 1/0 AWG - 250 MCM

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: # 2 AWG - 250 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 21082
CAT #: 5303
UPC: 054007122654
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 12 - 2 AWG

Motor Stub Splice Insulator 12 - 2 AWG, Bolt Max Length 3/4 inch
Item #: 64914
CAT #: MSC2
UPC: 786210817675
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, 2 - 1/0 AWG

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 2 - 1/0 AWG, Motor Lead Range: # 4 - 1/0 AWG. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 21106
CAT #: 5302
UPC: 054007122647
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 10 - 4 AWG, (3 Splices/kit)

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 10 - 4 AWG, Motor Lead Range: # 12 - 4 AWG. Voltage Range: 0 - 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 21123
CAT #: 5301
UPC: 054007122630
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 350 AWG - 500 kcmil

Motor Stub Splice Insulator 350 AWG - 500 kcmil, Bolt Max Length 1-3/4 inch
Item #: 64830
CAT #: MSC500
UPC: 786210817743
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 250 - 500 MCM

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 - 500 MCM, Motor Lead Range: 4/0 AWG - 500 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 85740
CAT #: 5304
UPC: 054007122661
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

600kV Insulator Boot for Disconnect Series MD-M and MD-F, Insulates Body Size 1, Black Thermoplastic Rubber
Item #: 220370
CAT #: MDBOOT-1
UPC: 786210786926
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

600kV Insulator Boot for Disconnect Series MD-M and MD-F, Insulates Body Size 2, Black Thermoplastic Rubber
Item #: 44926
CAT #: MDBOOT-2
UPC: 786210786933
Sign In or Register to view pricing and more.
TE Connectivity

Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG

Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG
Item #: 103502
CAT #: GELCAP-2(B5)
UPC: 045686080601
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for MD-M & MD-F Series Disconnects, Size 3, 600kV

Insulator Boot for MD-M & MD-F Series Disconnects, Size 3, 600kV, Thermoplastic Rubber
Item #: 44654
CAT #: MDBOOT-3
UPC: 786210840628
Sign In or Register to view pricing and more.
Thomas & Betts

TB MDBOOT-0 BOOT,MOTOR DISCONN

THB MDBOOT-0 BOOT MOTOR DISCO
Item #: 535452
CAT #: MDBOOT-0
UPC: 786210703169
Sign In or Register to view pricing and more.
TE Connectivity

GelCap Motor Connection Kit, 1000V, 250 - 500 MCM

GelCap Motor Connection Kit, 1000 Volt, Wire Range: 250 - 500 MCM, For Use Insulating, Sealing, and Protecting Stub Splice Connections up to 1000 Volt
Item #: 106864
CAT #: GELCAP-4
UPC: 04568608062
Sign In or Register to view pricing and more.
Thomas & Betts

TB M2DBOOT-1 INSUL BOOT FOR DISC 60

THB M2DBOOT-1 INSUL BOOT
Item #: 535447
CAT #: M2DBOOT-1
UPC: 786210832449
Sign In or Register to view pricing and more.
Thomas & Betts

MOTOR DISCONNECT BOOT

THB 5KVBOOT-3L MTR PIGTAIL CO
Item #: 1143354
CAT #: 5KVBOOT-3L
UPC: 786210080123
Sign In or Register to view pricing and more.
Page 1 of 2
27 Items found