14 to 8 AWG Splice Kit

Item #: 21226
Cat #: UF2-SPLICE-KIT-6-KITS
UPC: 054007429210
Sign In or Register to view pricing and more.
Documents & Guides
Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Provides Abrasion Resistance and Moisture Ingress For 14/3 Without Ground Thru 8/3 With Ground In Direct Burial Applications

Overview

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Provides Abrasion Resistance and Moisture Ingress For 14/3 Without Ground Thru 8/3 With Ground In Direct Burial Applications
The UF Splice Kit consists of a connector-insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy-wall, adhesive-lined tube. Underground Feeder (UF)-B cables are flat, and typically have three solid conductors without ground or two solid conductors with a ground. They range in size from 8 AWG to 14 AWG. The most common UF cable size is 10-14 AWG. The 3M UF Splice Kit is offered in two versions: UF1 Standard Kit includes a 1.8" length terminal connector and an 8" length of heavy-wall, adhesive-lined heat shrink tube. UF2 Stretcher Kit has an 11.7 inch terminal connector and a 20 inch length of heavy-wall, adhesive-lined heat shrink tube. The Standard Kit is used in most of the applications. The Stretcher Kit is used in situations where a 7-10 inch section of the cable has been damaged or destroyed. It eliminates two connectors and a short piece of cable during repair.
Also known as: 054007429210, UF2-SPLICE-KIT-6-KITS

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 8
Color: Black
Allowable Gauge Range: 14 - 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)