Splice Kits - Low Voltage

115 Found
Ideal

Thermo-Shrink® UF Splice Kit, 14-8 AWG

Item #: 63357
CAT #: 46-400
UPC: 783250464005
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 8 - 4 AWG

Item #: 63342
CAT #: 46-401
UPC: 783250464012
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 2 - 2/0 AWG

Item #: 64901
CAT #: MSC20
UPC: 786210817705
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 3/0 AWG - 300 kcmil

Item #: 64844
CAT #: MSC250
UPC: 786210817729
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 1/0 AWG - 250 MCM

Item #: 21082
CAT #: 5303
UPC: 054007122654
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 12 - 2 AWG

Item #: 64914
CAT #: MSC2
UPC: 786210817675
Sign In or Register to view pricing and more.
3M

3M™ Direct Bury Splice Kits

Item #: 216707
CAT #: DBR/Y-6-KIT
UPC: 051128585733
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, 2 - 1/0 AWG

Item #: 21106
CAT #: 5302
UPC: 054007122647
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 10 - 4 AWG, (3 Splices/kit)

Item #: 21123
CAT #: 5301
UPC: 054007122630
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 350 AWG - 500 kcmil

Item #: 64830
CAT #: MSC500
UPC: 786210817743
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 250 - 500 MCM

Item #: 85740
CAT #: 5304
UPC: 054007122661
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 4-1/0 AWG

Item #: 63328
CAT #: 46-402
UPC: 783250464029
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

Item #: 220370
CAT #: MDBOOT-1
UPC: 786210786926
Sign In or Register to view pricing and more.
3M

Splice Kit, Direct Bury, 18-10 AWG

Item #: 331093
CAT #: DBR/Y-6-BULK
UPC: 051128585740
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 1/0-250 MCM

Item #: 63313
CAT #: 46-403
UPC: 783250464036
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

Item #: 44926
CAT #: MDBOOT-2
UPC: 786210786933
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® UF Splice Kit, 14-8 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applications.
Item #: 63357
CAT #: 46-400
UPC: 783250464005
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 8 - 4 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 8 AWG - 4 AWG, Tubing Size: 0.75" x 6.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item #: 63342
CAT #: 46-401
UPC: 783250464012
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 2 - 2/0 AWG

Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length: 1 Inch
Item #: 64901
CAT #: MSC20
UPC: 786210817705
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 3/0 AWG - 300 kcmil

Motor Stub Splice Insulator 3/0 AWG - 300 kcmil, Bolt Max Length: 1-1/2 Inch
Item #: 64844
CAT #: MSC250
UPC: 786210817729
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 1/0 AWG - 250 MCM

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: # 2 AWG - 250 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 21082
CAT #: 5303
UPC: 054007122654
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 12 - 2 AWG

Motor Stub Splice Insulator 12 - 2 AWG, Bolt Max Length 3/4 inch
Item #: 64914
CAT #: MSC2
UPC: 786210817675
Sign In or Register to view pricing and more.
3M

3M™ Direct Bury Splice Kits

3M™ Direct Bury Splice Kits combine the quick, reliable connection of a 3M™ Performance Plus™ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefilled with moisture resistant grease. It is UL Listed for 600 volts in direct bury applications.
Item #: 216707
CAT #: DBR/Y-6-KIT
UPC: 051128585733
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, 2 - 1/0 AWG

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 2 - 1/0 AWG, Motor Lead Range: # 4 - 1/0 AWG. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 21106
CAT #: 5302
UPC: 054007122647
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 10 - 4 AWG, (3 Splices/kit)

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: # 10 - 4 AWG, Motor Lead Range: # 12 - 4 AWG. Voltage Range: 0 - 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 21123
CAT #: 5301
UPC: 054007122630
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 350 AWG - 500 kcmil

Motor Stub Splice Insulator 350 AWG - 500 kcmil, Bolt Max Length 1-3/4 inch
Item #: 64830
CAT #: MSC500
UPC: 786210817743
Sign In or Register to view pricing and more.
3M

Motor Lead Splicing Kit, Pigtail Type, 250 - 500 MCM

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 - 500 MCM, Motor Lead Range: 4/0 AWG - 500 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Item #: 85740
CAT #: 5304
UPC: 054007122661
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 4-1/0 AWG

Splice Kit, Heat Shrink, 600V, Conductor Range: 4 AWG - 1/0 AWG, Tubing Size: 1.1" x 8.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item #: 63328
CAT #: 46-402
UPC: 783250464029
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

600kV Insulator Boot for Disconnect Series MD-M and MD-F, Insulates Body Size 1, Black Thermoplastic Rubber
Item #: 220370
CAT #: MDBOOT-1
UPC: 786210786926
Sign In or Register to view pricing and more.
3M

Splice Kit, Direct Bury, 18-10 AWG

Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG - 10 AWG. Includes: (2) Splice Tubes, (2) R Connectors and (2) Y Connectors.
Item #: 331093
CAT #: DBR/Y-6-BULK
UPC: 051128585740
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 1/0-250 MCM

IDEAL, Underground Splice Kit, Thermo-ShrinkÖ, Al/Cu Splice Kits, Cable Size: 1/0 AWG - 250 KCMIL, Voltage Rating: 600 V, Operating Temperature: 105 DEG C
Item #: 63313
CAT #: 46-403
UPC: 783250464036
Sign In or Register to view pricing and more.
Thomas & Betts

Insulator Boot for Disconnect

600kV Insulator Boot for Disconnect Series MD-M and MD-F, Insulates Body Size 2, Black Thermoplastic Rubber
Item #: 44926
CAT #: MDBOOT-2
UPC: 786210786933
Sign In or Register to view pricing and more.
Page 1 of 8
115 Items found