Cold Shrink Rubber Splice Kit 5kv, 6 - 4/0 AWG, (3 Splices/kit)
Item #:
168235
Cat #:
5551
UPC:
054007090892
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Rubber Splice Kit, Cold Shrink, 5/8 kV, Shielded and Non-Shielded Cable, Conductor Range: 6 - 4/0 AWG Copper or 6 3/0 AWG Aluminum. Cable Insulation Range Size: 0.45" - 0.88".
Overview
Rubber Splice Kit, Cold Shrink, 5/8 kV, Shielded and Non-Shielded Cable, Conductor Range: 6 - 4/0 AWG Copper or 6 3/0 AWG Aluminum. Cable Insulation Range Size: 0.45" - 0.88".
3M™ 5550 Series Cold Shrink Tape Inline Splice Kit is designed for splicing 5/8 kV-rated power cables with aluminum or copper conductors. This kit is designed to splice tape shield, wire shield, UniShield® or non-shielded cables. 3M™ 5550 Series Cold Shrink Tape Inline Splice Kit includes 3 each of cold shrink insulators, splice jackets and shielding braid sleeves, cleaning pad kits and more. The insulator and jacket included in this kit are made of specially formulated EPDM that provides quick installation. It has a shielding braid sleeve that offers 2 functions, metallic insulation shield and ground jumper. This kit is perfect for use with Scotchlok™ 10000, 11000 and 20000 Series inline compression connectors or any UL Listed inline compression connector. IEEE Approved.
Also known as: 054007090892, 5551
Specifications
Allowable Gauge Range: | 6 - 4/0 |
Allowable Gauge Range: | 6 - 4/0 |
Customer Reviews
No reviews for this product
(0)