Cold Shrink Splice Kit, 500 to 1000 MCM

Item #: 242180
Cat #: 5553
UPC: 054007090915
Sign In or Register to view pricing and more.
Documents & Guides
Splice Kit, Cold Shrink, 5/8 kV, Shielded or Non-shielded Cable, Conductor Range: Cooper 500 - 1000 MCM, Aluminum 500 - 1000 MCM, Maximum Connector Length: Copper 43 Inch, Aluminum

Overview

Splice Kit, Cold Shrink, 5/8 kV, Shielded or Non-shielded Cable, Conductor Range: Cooper 500 - 1000 MCM, Aluminum 500 - 1000 MCM, Maximum Connector Length: Copper 43 Inch, Aluminum
3M™ Cold Shrink Shielded Splice Kit 5550 Series are for splicing 5 kV and 8 kV shielded, solid dielectric, power cables. Meets requirements of IEEE 404. Each kit contains all the materials (except connectors and optional ground strap) required to construct three (3) single conductor splices on Tape Shield, Wire Shield or UniShield® cables. Note: The kit can also be used to splice a shielded to a non-shielded 5/8 kV cable. Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.
Also known as: 054007090915, 5553

Specifications

Material: Aluminum
Allowable Gauge Range: 500 - 1000
Material: Aluminum
Allowable Gauge Range: 500 - 1000

Customer Reviews

No reviews for this product
(0)