Medium Voltage Heat Shrink Splice Kits
52 Found
Omni Cable
HVT-Z-82-G/SG (B3) HEAT TERM IN/OUT 250-500 5/8KV
Item #: 1380875
CAT #: D91184-000
UPC:
Sign In or Register to view pricing and more.
nVent Raychem
Heat Shrink Termination Kit, Indoor, 2/0 AWG - 350 MCM, 15kV
Item #: 195456
CAT #: HVTZ152G
UPC:
Sign In or Register to view pricing and more.
TE Connectivity
POWER CABLE
Item #: 247963
CAT #: TFT-150R-G
UPC: 045686002122
Sign In or Register to view pricing and more.
TE Connectivity
High Voltage Termination, 250 - 500 MCM Shielded Cable, Heat Shrink
Item #: 271537
CAT #: HVT-Z-82-G/SG
UPC: 045686040810
Sign In or Register to view pricing and more.
nVent Raychem
HVT-Z-151-SG
Item #: 271507
CAT #: HVT-Z-151-SG
UPC:
Sign In or Register to view pricing and more.
nVent Raychem
High Voltage Termination for Shielded Cables, 5/8kV, 1/0 AWG - 250 MCM
Item #: 271531
CAT #: HVT-Z-81-G/SG
UPC:
Sign In or Register to view pricing and more.
TE Connectivity
High Voltage Termination, 6 - 1 AWG Shielded Cable, Heat Shrink
Item #: 271525
CAT #: HVTZ-80G/SG
UPC: 04568604079
Sign In or Register to view pricing and more.
TE Connectivity
COLD APPLIED TERMINATIONS
Item #: 271804
CAT #: TFT-151R-G
UPC: 045686080977
Sign In or Register to view pricing and more.
TE Connectivity
15KV TERMINATION
Item #: 350905
CAT #: HVT-151-G
UPC: 04568608071
Sign In or Register to view pricing and more.
TE Connectivity
RCH TFT-152R-SG 607863-000 COLD
Item #: 670308
CAT #: TFT-152R-SG
UPC: 045686081004
Sign In or Register to view pricing and more.
nVent Raychem
High Voltage Termination for Shielded Cables, 15kV, 2/0 AWG - 350 MCM
Item #: 226689
CAT #: HVT-Z-152-SG
UPC:
Sign In or Register to view pricing and more.
DSG Canusa
Splice Kit, 4 to 3/0 AWG
Item #: 260738
CAT #: CT151EG
UPC:
Sign In or Register to view pricing and more.
TE Connectivity
5KV SPLICE 3
Item #: 110770
CAT #: HVS-822S
UPC: 045686002207
Sign In or Register to view pricing and more.
nVent Raychem
HVT-Z-151-G
Item #: 271501
CAT #: HVT-Z-151-G
UPC:
Sign In or Register to view pricing and more.
TE Connectivity
TERMINATION KIT MV 5/8KV
Item #: 271496
CAT #: HVT-83-G
UPC: 045686040520
Sign In or Register to view pricing and more.
TE Connectivity
15KV SPLICE
Item #: 110818
CAT #: HVS-1522S
UPC: 045686080687
Sign In or Register to view pricing and more.
Omni Cable
HVT-Z-82-G/SG (B3) HEAT TERM IN/OUT 250-500 5/8KV
HVT-Z-82-G/SG (B3) HEAT TERM IN/OUT 250-500 5/8KV
Item #: 1380875
CAT #: D91184-000
UPC:
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
nVent Raychem
Heat Shrink Termination Kit, Indoor, 2/0 AWG - 350 MCM, 15kV
Heat Shrink Termination Kit, Indoor, 1-Conductor, 2/0 AWG - 350 MCM, 15kV, For Use With Medium Voltage Terminations
Item #: 195456
CAT #: HVTZ152G
UPC:
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
POWER CABLE
RCH TFT-150R-G POWER CABLE
Item #: 247963
CAT #: TFT-150R-G
UPC: 045686002122
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
High Voltage Termination, 250 - 500 MCM Shielded Cable, Heat Shrink
High Voltage Termination, 250 - 500 MCM Shielded Cable, Heat Shrink, For Copper Tape Shield, Wire Shield, UniShield & Lead Sheath Cables, 5 & 8 kV
Item #: 271537
CAT #: HVT-Z-82-G/SG
UPC: 045686040810
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
nVent Raychem
HVT-Z-151-SG
RCH HVT-Z-151-SG
Item #: 271507
CAT #: HVT-Z-151-SG
UPC:
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
nVent Raychem
High Voltage Termination for Shielded Cables, 5/8kV, 1/0 AWG - 250 MCM
High Voltage Termination for Shielded Cables, Type: Indoor, 8/5kV, 1/0 AWG - 250 MCM, Installed Length: 11-1/2 Inch
Item #: 271531
CAT #: HVT-Z-81-G/SG
UPC:
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
High Voltage Termination, 6 - 1 AWG Shielded Cable, Heat Shrink
High Voltage Termination, 6 - 1 AWG Shielded Cable, Heat Shrink, For Copper Tape Shield, Wire Shield, UniShield & Lead Sheath Cables, 5 & 8 kV - DISC PER MFR
Item #: 271525
CAT #: HVTZ-80G/SG
UPC: 04568604079
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
COLD APPLIED TERMINATIONS
COLD APPLIED TERMINATIONS
Item #: 271804
CAT #: TFT-151R-G
UPC: 045686080977
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
15KV TERMINATION
RCH HVT-151-G 15KV TERMINATION - DISC PER MFR
Item #: 350905
CAT #: HVT-151-G
UPC: 04568608071
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
RCH TFT-152R-SG 607863-000 COLD
RCH TFT-152R-SG 607863-000 COLD APPLIED TERM KIT
Item #: 670308
CAT #: TFT-152R-SG
UPC: 045686081004
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
nVent Raychem
High Voltage Termination for Shielded Cables, 15kV, 2/0 AWG - 350 MCM
High Voltage Termination for Shielded Cables, Type: Outdoor, 15kV, 2/0 AWG - 350 MCM, Installed Length: 11-1/2 Inch,
Item #: 226689
CAT #: HVT-Z-152-SG
UPC:
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
DSG Canusa
Splice Kit, 4 to 3/0 AWG
Splice Kit, Heat Shrink, 15 kV, Conductor Range: 4 AWG - 3/0 AWG. Provides Moisture Ingress Protection, UV Resistance for Copper Tape, Drain Wire, UniShield or Sheathed XLPE and EPR Power Cables. Package of 3.
Item #: 260738
CAT #: CT151EG
UPC:
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
5KV SPLICE 3
RCH HVS-822S 5KV SPLICE 3
Item #: 110770
CAT #: HVS-822S
UPC: 045686002207
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
nVent Raychem
HVT-Z-151-G
RCH HVT-Z-151-G
Item #: 271501
CAT #: HVT-Z-151-G
UPC:
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
TERMINATION KIT MV 5/8KV
TERMINATION KIT MV 5/8KV
Item #: 271496
CAT #: HVT-83-G
UPC: 045686040520
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
15KV SPLICE
RCH HVS-1522S 15KV SPLICE
Item #: 110818
CAT #: HVS-1522S
UPC: 045686080687
Category:
Medium Voltage Heat Shrink Splice Kits
Sign In or Register to view pricing and more.